Beli digital temperature controller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOHO ELECTRONICS Digital Temperature Controller TTM-004WDeskripsi:A multifunctional yet easy-to-operate digital temperature controller.atribut:
- AS ONE Part Number: 3-944-03
- TEMPCO Threaded Thermocouple ProbDeskripsi:These thermocouples have a heavy-duty protective head with a conduit connection and screw terminals instead of an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself. These thermocouples are typically used in harsh environments where they may be exposed to dust, moisture, and corrosion.atribut:
- Accuracy (°C): ±2.2 or ±0.75%
- Brand: TEMPCO
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Includes Thermowell: No
- Maximum Wire Gauge (mm): 0.25
- Minimum Temperature (°C): 0
- Minimum Temperature (°F): 32
- Probe Bend: Straight
- Sensor Type: Thermocouple
- Tip Style: Rounded
- OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)atribut:
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Terminal Shape: Plugin
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- AS ONE Digital tabletop temperature controlleratribut:
- Package Size (mm): 210x230x110
- OMRON Temperature Controller Thermac Series E5CBDeskripsi:Achieves stable temperature control with the same control performance as the E5N series. Furthermore, close mounting is possible, improving the degree of freedom in panel design. Easier to see at approximately 16mm character height. Neck dimension 60mm, reducing the depth direction of the control panel. Easy to set with fewer parameters. The minimum setting required for heater control is OK. AT (auto tuning) can be started immediately by pressing the W key even in PID control. The base model 8 specification with temperature control alarm 1 point greatly reduces the setting man-hours. High reliability 3-year warranty Sampling cycle 250msatribut:
- Power Consumption: Approx. 3.5VA (AC 24V) Approx. 2.5W (DC 24V)
- Vibration Resistance (Malfunction): 10 to 55Hz, 20m/s2, 3 -axis direction 10min
- Character Height (mm): PV/16.2, SV/7.8
- Sensitivity: Adjustable sensitivity / 0.1 to 999.9 ° C or ° F (0.1 ° C or ° F unit)
- Ambient Relative Humidity (RH): 25-85 relative humidity
- Dimensions (mm): 48x48
- Function: Temperature input correction, run / stop, protection function, etc.
- Insulation Resistance (MΩ): 20 or more (at 500 VDC)
- Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
- Pattern Setting: Digital setting with front keys
- Power Supply Voltage (V) : AC/DC24
- Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
- Type of Display: 7-segment digital display and single emission display
- Vibration Resistance (Durability): 10 to 55Hz, 20m/s2, 3 -axis direction 2h
- OMRON Temperature Controller (Digital Controller) (48x96mm Size)Deskripsi:Optimal temperature control is automatically realized without bothering human hands, and both productivity and quality are easily achieved. Stable and automatic control of the temperature of the seal surface with an algorithm that measures the temperature of the seal surface and suppresses shaking Easy wiring with the Push-in Plus terminal block
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- DACTRON Voltage Regulator HIGH POWER seriesDeskripsi:The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.atribut:
- Input Voltage (V) AC: 50-130 / 160-240
- Control System: Digital Control System
- Frequency (Hz): 50/60
- Output Voltage (V AC): 110 / 220
- Response Time: Wiihin 0.3 sec. against 10% input fluctuotion
- AS ONE Temperature Controller Digital TC-1 Series (Pengontrol Suhu)Deskripsi:Temperature control is an ON/OFF control method.The temperature display uses a two-stage PV/SV display that allows the actual measured value and set value to be seen at a glance, preventing setting errors.Four types of timer functions (OFF, ON, ON/OFF, SET) are standard equipment.Possible to switch between forward and reverse operation.Equipped with a circuit protector, alarm output function, and sensor abnormality detection function.atribut:
- Additional Functions: Timer function/Setting range, 1 minute to 99 hours 59 minutes
- Connection Capacity (A): MAX12(Resistive Load) AC100V 50/60Hz
- Main Unit Dimensions (mm): 95 x 150.6 x 48.5 (excluding projections)
- Power Supply: AC100V 50/60Hz
- Safety Function: Circuit protector (15A), alarm output function, sensor abnormality detection
- Temperature Control: ON/OFF control
- Temperature Display Accuracy (°C): ± 0.5% (FS) ± 1 digit or 3, whichever is greater
- Temperature Setting Method: Sheet key touch system, PV/SV digital two-stage display
- OMRON Temperature Controller (Digital Controllers) E5CC Seriesatribut:
- Altitude (m): 2000 or less
- Ambient Humidity to Use (%RH): 25-85 relative humidity
- Applicable Standard: EN 61010-1(IEC 61010-1), RCM
- Character Height (mm): PV : 15.2, SV : 7.1
- Control Output: Linear current output / voltage output (for SSR drive)
- Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
- Insulation Resistance (MΩ): 20 or more (DC500V applied)
- Memory: Non-volatile memory (Number of writes: 1 million times)
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
- Pattern Setting: Digital setting with front keys
- Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
- Shape: DIN48x48
- Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Terminal Shape: Screw terminal block
- Type of Display: 11 segment digital display and single emission display
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
- JUMO QUANTROL PID Temperature ControllerDeskripsi:Jumo PID ControllerThe Jumo QUANTROL LC100 series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm device. It has one analogue output and one relay output (N/O contact). This controller is a compact, easy to use and self-optimising device. It is used for 2-state and 3-state control applications, as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analogue input is for RTD temperature probes, thermocouples, or current/voltage signals. This is easily programmable by the user.atribut:
- Additional Function: ON/OFF, PID
- Communication Module Available: No
- IP Rating: IP65
- Maximum Operating Temperature (°C): 55
- Minimum Operating Temperature (°C): -5
- Series: QUANTROL
- Wiesena Neodymium Magnetatribut:
- Length (mm): 40
- Color: Silver
- Grade: N52
- Thickness (mm): 2
- Width (mm): 10
Daftar Harga digital temperature controller Terbaru October 2026
| OMRON Temperature Controller Digital (Pengontrol Suhu) | Rp519.900 |
| TOHO ELECTRONICS Digital Temperature Controller TTM-004W | Rp4.899.900 |
| AS ONE Temperature Controller Digital (Pengontrol Suhu Digital) | Rp239.900 |
| TEMPCO Threaded Thermocouple Prob | Rp1.299.900 |
| Toho Temperature Controller Digital (Pengontrol Suhu Digital) | Rp5.399.900 |
| OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu) | Rp4.899.900 |
| AS ONE Digital tabletop temperature controller | Rp8.199.900 |
| OMRON Temperature Controller Thermac Series E5CB | Rp2.599.900 |
| OMRON Temperature Controller (Digital Controller) (48x96mm Size) | Rp6.799.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/86P106932294-8.jpg)

/kaP103479730-1.jpg)

/g1P108059577-1.jpg)
/8vP106932319-1.jpg)


%20(48x96mm%20Size)/76P106932258-1.jpg)


/n8P111185836-1.jpg)

/gyP108059610-1.jpg)
%20E5CC%20Series/73P112448255-1.jpg)
/P101578101-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)